Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender GTA-2/0 Aluminum Mechanical Lug, 14-00 Awg - 2 pk.

Gardner Bender GTA-2/0 Aluminum Mechanical Lug, 14-00 Awg - 2 pk.

Item #: WBB524488

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.60

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Bender AML-208 Heavy-Duty Lug, 2/0 Awg, Stud Size 3/8" - 2 pk.

Gardner Bender AML-208 Heavy-Duty Lug, 2/0 Awg, Stud Size 3/8" - 2 pk.

Gardner Bender GTA-2N Aluminum Mechanical Lug, 14-2 Awg - 2 pk.

Gardner Bender GTA-2N Aluminum Mechanical Lug, 14-2 Awg - 2 pk.

Gardner Bender GSPA-2N Reducer/Splicer-Dual Rated, 2-14 Awg Max - 2 pk.

Gardner Bender GSPA-2N Reducer/Splicer-Dual Rated, 2-14 Awg Max - 2 pk.

Penn-Union BBLU2S, Copper Compress. Lug, Long Barrel 1 Hole, 2 AWG, 5/16" Stud, Brown - Pkg Qty 25

Penn-Union BBLU2S, Copper Compress. Lug, Long Barrel 1 Hole, 2 AWG, 5/16" Stud, Brown - Pkg Qty 25

Penn-Union BLU4/0S, Cu Compress. Lug Std Barrel 1 Hole w/Inspect. Window 4/0 AWG 3/8" Stud Purple - Pkg Qty 10

Penn-Union BLU4/0S, Cu Compress. Lug Std Barrel 1 Hole w/Inspect. Window 4/0 AWG 3/8" Stud Purple - Pkg Qty 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Gardner Bender ERB-UG Ugly's Electrical Reference Book

Gardner Bender ERB-UG Ugly's Electrical Reference Book

Gardner Bender ERB-WS Wiring Simplified Electrical Reference Book

Gardner Bender ERB-WS Wiring Simplified Electrical Reference Book

Aluminum Mechanical Lug, 14-00 Awg - 2 pk.

Features
  • Specifically designed for making positive ground connections, GreenGard™ connectors feature the same live-action as GB™ WingGard™connectors with the added plating protection for corrosion resistance in grounding applications.
  • Easier to use - New design enables torque-up with improved grip.
  • Contoured, offset wings enable firm ground connections.
  • Flame retardant, thermoplastic shell resists punctures, cuts, abrasion and corrosion.
  • Connectors have a hole in the tip for ground wire.
  • Solid copper-to-copper connections only.

Compliance & Certifications

  • Certifications UL Listed; CSA Listed

Product Details

  • Brand Gardner Bender
  • Package Quantity 2
  • Wire Range #14 - #10 AWG Stranded; #14 - #00 AWG Solid
  • Manufacturers Part Number GTA-2/0
  • Color Family Silver

Weights & Dimensions

  • Stud Size 3/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender GTA-2/0 Aluminum Mechanical Lug, 14-00 Awg - 2 pk.

Gardner Bender GTA-2/0 Aluminum Mechanical Lug, 14-00 Awg - 2 pk.

Item #: WBB524488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant