Manufactured from high conductivity seamless copper tubing. Tin-plated to inhibit corrosion. Beveled entry for easy cable insertion. Positive cable stops to ensure proper insertion of conductors to full depth. Long barrel provides high pull out force and added secureness for improved mechanical and electrical properties. Color coded barrels are marked with die index numbers. Connectors are suitable for voltages up to 35KV if taped according to accepted practices. 5KV is the maximum voltage level in all bare splice applications. Connectors are UL Listed and CSA Certified with Penn-Union, Burndy, T&B, Huskie, Greenlee and Versa-Crimp® style tooling. Suitable for 600-volt heavy duty applications. Long Barrel provides high pull out force and added secureness for improved mechanical and electrical properties.
Penn-Union BBCU025, Copper Compress., Crimp Splice, Long Barrel Tin Plated, 250kcmil, Yellow - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$117.50 Sold in packages of 10 / $11.75 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.38 in |
| Wire Size | 250kcmil in |
| Net Weight | 0.178 |
Product Details
| Type | Straight Beveled Entry |
| Color | Yellow |
| Application | Commerical, Industrial, Residential, OEM |
| Terminal Style | Long Barrel |
| Voltage Rating | 35kv if taped, 5KV in all bare splice applications V |
| Material | Tin Plated Copper |
| Origin | MADE IN USA |
| Description | Copper Compression, Crimp Splice, Long Barrel |
| Package Quantity | 10 |
| Manufacturers Part Number | BBCU025 |
| Brand | Penn-Union |
| Terminal Series | BBCU |
Compliance & Certifications
| Certifications | UL Listed, CSA Certified |