Aluminum Mesh for FE-2010-S
Model # :WBB3774520
Global Industrial Aluminum Mesh for FE-2010-S
Write a Review
Questions & Answers (0)
Related Products
MERV 15 efficient cartridge filter captures particles at the submicron level, and surface-loading technology allows dust to be easily dislodged during cleaning with compressed air.
MERV 15 efficient cartridge filter captures particles at the submicron level, and surface-loading technology allows dust to be easily dislodged during cleaning with compressed air.
MERV 15 efficient cartridge filter captures particles at the submicron level, and surface-loading technology allows dust to be easily dislodged during cleaning with compressed air.
✓ Commercial-grade powder-coated steel construction. ✓ Welded frame and mesh seat and back. ✓ Rust and corrosion resistant. ✓ Ultra-low maintenance. Commercial outdoor café steel mesh stacking chairs are ideal for cafés, restaurants, lounges, patios, and more. Made of commercial grade steel with a zinc rich bronze powder-coat finish to prevent rust and corrosion. The steel mesh seat and back are engineered to dry quickly after it rains, effectively reducing down on any chance of water collection. Sold in package quantities of 2. Ships fully ...