Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB262085BZ

Global Industrial™ Outdoor Café Armless Stacking Chair, Steel Mesh, Bronze, 2 Pack

Product Description
✓ Commercial-grade powder-coated steel construction.
✓ Welded frame and mesh seat and back.
✓ Rust and corrosion resistant.
✓ Ultra-low maintenance.

Commercial outdoor café steel mesh stacking chairs are ideal for cafés, restaurants, lounges, patios, and more. Made of commercial grade steel with a zinc rich bronze powder-coat finish to prevent rust and corrosion. The steel mesh seat and back are engineered to dry quickly after it rains, effectively reducing down on any chance of water collection. Sold in package quantities of 2. Ships fully assembled.

  • Overall Dimensions: 25"W x 23"D x 35"H
  • Seat Dimensions: 17-3/4"W x 15"D x 16-3/4"H
  • Weight Capacity: 250 lbs.
  • 3 Year Limited Warranty.
CLEARANCE PRICE
$259.95

was $479.95
Save $220.00 (46%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25 in
Depth23 in
Height35 in
Weight Capacity250 lbs
Weight11 lbs
Seat Width17-3/4 in
Seat Depth15 in
Seat Height16-3/4 in

Product Details

Assembly RequiredNo
TypeDining Chair
Frame Color FamilyBronze
ColorBronze
StackableYes
Seat Color FamilyBronze
Package Quantity2
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part Number262085BZ
Back StyleSolid Back
Seat MaterialSteel Mesh
CollectionSteel Mesh Collection
BrandGlobal Industrial

Warranty

Warranty3 Years