Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversitech

Model # :WBB3217647

MPN #: 10002976

Diversitech Fred 01/02 21" Nanofiber Filter Cartridge, MERV 15

Product Description
MERV 15 efficient cartridge filter captures particles at the submicron level, and surface-loading technology allows dust to be easily dislodged during cleaning with compressed air.

PRICE
$375.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number10002976
DescriptionNanofiber Filter Cartridge
ColorSilver
BrandDiversitech

Warranty

Warranty2 yr