Kemp USA Aluminum Metal Scoop Stretcher
Write a Review
|
Questions & Answers (0)
Product Description
This Kemp USA Aluminium Metal Scoop Stretcher is used specifically for moving injured people. Design decreases movement to the cervical spine and reduces the risk of additional injuries. Length of the scoop stretcher can be adjusted to the patient's height. Includes patient restraints.
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 18 in |
| Height | 2.5 in |
| Weight | 19 lbs |
Product Details
| Type | Stretcher |
| Capacity | 1 Person |
| Material | Aluminum |
| Description | Aluminum Metal Scoop Stretcher |
| Color | Silver |
| Manufacturers Part Number | 10-989 |
| Brand | Kemp USA |