Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kemp USA

Model # :WBB2193616

MPN #: 10-001-ROY

Kemp Head Immobilizer, Royal Blue, 10-001-ROY

Product Description
Kemp USA Head Immobilizer is easy to use and compatible with most spine boards. Features side blocks with wide Velcro closures, allowing for a snug fit. Comes with two head/chin straps and a padded base plate that easily fastens to the board. Has no metal components and can be worn during X-ray, MRI, or CT scan procedures. Waterproof and buoyant immobilizer is perfect for water rescue. Easy to clean and disinfect for reuse. Made with the highest grade of foam with a vinyl costing for lasting durability.

PRICE
$115.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width16 in
Weight3 lbs

Product Details

TypeAccessory
ColorBlue
Capacity1 Person
Closure TypeVelcro
MaterialFoam/Vinyl
DescriptionHead Immobilizer
Manufacturers Part Number10-001-ROY
BrandKemp USA

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFDA Approved