New Age Industrial, Aluminum, Mobile Dunnage Rack, 30"W x 24"D x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
New Age - Aluminum Mobile Dunnage Rack 30"Lx24"Wx8"H
Mobile Aluminum Dunnage Rack 30"W x 24"L x 8"H provides a convenient mobile solution for transporting cartons, packages and other materials. Heavy duty load capacity rated. Made using all welded aluminum that resists corrosion. Heavy duty 1-1/2" x 1-1/2" square tube frame for extra strength. Moves easily on 4" x2" plate casters (2 rigid, 2 locking swivel). Casters are rated at 450lbs. each for a total of 1,350 lb. capacity. NSF approved.
Mobile Aluminum Dunnage Rack 30"W x 24"L x 8"H provides a convenient mobile solution for transporting cartons, packages and other materials. Heavy duty load capacity rated. Made using all welded aluminum that resists corrosion. Heavy duty 1-1/2" x 1-1/2" square tube frame for extra strength. Moves easily on 4" x2" plate casters (2 rigid, 2 locking swivel). Casters are rated at 450lbs. each for a total of 1,350 lb. capacity. NSF approved.
PRICE
$385.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 8 in |
| Weight Capacity | 1350 lbs |
| Weight | 20 lbs |
Product Details
| Type | Welded |
| Casters | 4" x 2" Plate |
| Style | Mobile |
| Mobile or Stationary | Mobile |
| Material | Aluminum |
| Manufacturers Part Number | 24X8X30M |
| Brand | New Age Industrial |
Warranty
| Warranty | 5 Years Construction, Lifetime-Against Rust & Corrosion |
Compliance & Certifications
| Certifications | NSF |