SPC Industrial Dunnage-Rack, Grid Top, 48"W x 24"D x 12"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
SPC INDUSTRIAL
DUNNAGE RACK
Vented Top
Heavy-duty plastic grid is easy to steam clean and disinfect. Resistant to oils, acids and most chemicals. Flow-thru grid allows liquids to fall or drain below. Able to withstand temperature extremes, ideal for coolers or freezers. Lightweight for easy transport and cleaning of floor underneath. Strong 2-5/8" thick platform locks together with 2-3/8" posts to form a rigid assembly.
DUNNAGE RACK
Vented Top
Heavy-duty plastic grid is easy to steam clean and disinfect. Resistant to oils, acids and most chemicals. Flow-thru grid allows liquids to fall or drain below. Able to withstand temperature extremes, ideal for coolers or freezers. Lightweight for easy transport and cleaning of floor underneath. Strong 2-5/8" thick platform locks together with 2-3/8" posts to form a rigid assembly.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 12 in |
| Weight Capacity | 1000 lbs |
| Weight | 18 lbs |
| Max Shelf Capacity | 800 lbs. to 1400 lbs. |
Product Details
| Assembly Required | Yes |
| Type | Vented |
| Color | Black |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Plastic |
| Manufacturers Part Number | D4824 |
| Brand | SPC Industrial |