PVI, MDR2030, Aluminum Mobile Dunnage Rack 30"W x 20"D x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Mobile Aluminum Dunnage Rack
Provides a convenient mobile solution for transporting cartons, packages and other materials. Heavy duty load capacity rated. Made using all welded aluminum that resists corrosion. Heavy duty 1-1/2" x 1-1/2" square tube frame for extra strength. Moves easily on 4" x 2" plate casters (2 rigid, 2 locking swivel). Casters are rated at 450 lbs. each for a total of 1,350 lb. capacity. NSF approved.
Provides a convenient mobile solution for transporting cartons, packages and other materials. Heavy duty load capacity rated. Made using all welded aluminum that resists corrosion. Heavy duty 1-1/2" x 1-1/2" square tube frame for extra strength. Moves easily on 4" x 2" plate casters (2 rigid, 2 locking swivel). Casters are rated at 450 lbs. each for a total of 1,350 lb. capacity. NSF approved.
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 20 in |
| Height | 8 in |
| Weight Capacity | 1350 lbs |
Product Details
| Mobile or Stationary | Mobile |
| Material | Aluminum |
| Description | Mobile Dunnage Rack |
| Brand | PVI |