Arrow Super Quiet Heavy-Duty Metal Silencer/Muffler ASQF-2M, Aluminum, 1/4" NPT, 300 PSI, Male - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Arrow Super Quiet Heavy-Duty Metal Silencer/Muffler ASQF-2M, Aluminum, 1/4" NPT, 300 PSI, Male
Aluminum Muffler 1/4" Male features a 50 mesh, self cleaning, stainless steel screen, corrosion resistant aluminum shell, high flow, minimal back pressure.
Aluminum Muffler 1/4" Male features a 50 mesh, self cleaning, stainless steel screen, corrosion resistant aluminum shell, high flow, minimal back pressure.
PRICE
$46.50 Sold in packages of 5 / $9.30 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/8 in |
| Height | 1-7/8 in |
| Weight | 1 lbs |
| NPT outlet | 1/4 in |
Product Details
| Temperature Range | 35 to 160 °F |
| Type | Heavy-Duty Silencer |
| Material | Aluminum |
| Description | Super Quiet Heavy-Duty Metal Silencer/Muffler (Male) |
| Color | Silver |
| Manufacturers Part Number | ASQF-2M |
| PSI | 300 psi |
| Brand | Arrow Pneumatics |