Stackable Open Deck Pallet, Plastic, 2-Way & 4-Way, 47" x 39-1/4", 8800 Lb Static Cap, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Stackable Blue Plastic Pallet 47"L x 39-1/4"W x 6-1/2"H, 8800 Lb Floor & 2200 Lb Fork
This innovative design unites two essential product features; capacity and versatility. Pallet and skid entry provides 4-way entry, 2-way by pallet truck and 4-way by a fork truck. The fork opening is 12" width by 3-1/2" height. The skid opening is 11-1/8" width by 3-1/2" height. Features anti-slide grommets which prevent the pallets from sliding off the forks and each other during transit. Unsupported pallet racks uniformed supported weight capacity is 1760 lbs. Overall measures :47"Lx39-1/4"x6-1/2"H. (Dimension tolerance ± 1/4")
This innovative design unites two essential product features; capacity and versatility. Pallet and skid entry provides 4-way entry, 2-way by pallet truck and 4-way by a fork truck. The fork opening is 12" width by 3-1/2" height. The skid opening is 11-1/8" width by 3-1/2" height. Features anti-slide grommets which prevent the pallets from sliding off the forks and each other during transit. Unsupported pallet racks uniformed supported weight capacity is 1760 lbs. Overall measures :47"Lx39-1/4"x6-1/2"H. (Dimension tolerance ± 1/4")
PRICE
$249.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 39-1/4 in |
| Height | 6-1/2 in |
| Weight | 45 lbs |
| Dynamic Fork Weight Capacity | 2200 lbs |
| Racking Weight Capacity | 1760 lbs |
| Supported Racking Weight Capacity | 2200 lbs |
| Fork Opening | 12 x 3-1/2; 11-1/8 x 3-1/2 in |
| Static Floor Weight Capacity | 8800 lbs |
Product Details
| Type | Stackable & Rackable |
| Top Deck | Open |
| Color | Blue |
| Availability | Ships From Mfg |
| Fork Entry | Two-Way Pallet Truck, Four-Way Fork Truck |
| Style | Anti-Slide Grommets |
| Material | HDPE |
| Condition | New |
| Manufacturers Part Number | PLPS-4840 |
| Brand | Vestil |
Compliance & Certifications
| Certifications | ISPM 15 Exempt |