- Aluminum Ceiling or Sidewall Return Air Filter Grille for 24x24 duct opening
- Fixed Parallel Blade
- Includes ½ inch filter
- Rust proof extruded aluminum construction with white electrostatic paint finish
ACLAMINAIRE Aluminum Return Air Filter Grille, 24" x 24", White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$115.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25-5/8 in |
| Width | 25-5/8 in |
| Height | 25-5/8 in |
| Weight | 6 lbs |
| Outside Thickness | 2-3/5 in |
| Nominal Size | 24 x 24 in |
| Opening Width | 24 in |
| Opening Length | 24 in |
| Thickness | 2-3/5 in |
| Max Duct Height | 24 in |
Product Details
| Type | Grille |
| Color | White |
| Louvers | Fixed parallel Blades |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | LRF-F24x24 |
| Brand | ACLAMINAIRE |