Aluminum Roof Hatch - 24 x 24
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum Roof Hatch Designed to Provide Convenient, Economical Access to the Roof of a Building. Each unit comes with an insulated, self-flashing, 12"High curb and a staple for a padlock on the inside and outside. Each unit is supplied with lift assisting mechanisms and an automatic hold open arm. 1 Latch. Mill Finish. 32"W x 32"H Outside Flange Dimensions. 24"W x 12"D x 24"H Return Flange Dimensions.
PRICE
$2,355.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 70 lbs |
| Overall Frame Height | 32 in |
| Door Width | 24 in |
| Rough Opening | 24 X 24 in |
| Door Height | 24 in |
| Overall Frame Width | 32 in |
| Opening Height | 24 in |
| Opening Depth | 12 in |
Product Details
| Type | Standard |
| Color | Mill Finish |
| Number of Latches | 1 |
| Material | Aluminum |
| Manufacturers Part Number | A3232 |
| Brand | Acudor |