JLIndustries® Diamond Series Aluminum Roof Hatch - 36"W x 30"L
Write a Review
|
Questions & Answers (0)
Product Description
JLIndustries® Diamond Series Aluminum Roof Hatch - 36"W x 30"L
R6 polyiso insulation in curb and cover help to reduce energy costs. Curb and cover are constructed of 11 gauge weather-resistant, mill finish aluminum, 18 gauge cover liner and continuous EPDM gasket. Counterbalanced springs and locking hold-open arm allow single-handed operation of cover so that operator can maintain 3 points of contact with ladder. The indented Diamond Grip™ design secures the roofing membrane and backer rod for easier installation. Hardware is zinc-plated including inside and outside handles and padlock hasps. Tested to 50 psf wind uplift
R6 polyiso insulation in curb and cover help to reduce energy costs. Curb and cover are constructed of 11 gauge weather-resistant, mill finish aluminum, 18 gauge cover liner and continuous EPDM gasket. Counterbalanced springs and locking hold-open arm allow single-handed operation of cover so that operator can maintain 3 points of contact with ladder. The indented Diamond Grip™ design secures the roofing membrane and backer rod for easier installation. Hardware is zinc-plated including inside and outside handles and padlock hasps. Tested to 50 psf wind uplift
PRICE
$1,849.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 36 in |
| Height | 14 in |
| Weight | 68 lbs |
| Rough Opening | 30 X 36 in |
| Door Height | 36 in |
Product Details
| Type | Aluminum Roof Hatch |
| Color | Mill Finish Aluminum |
| Number of Latches | 1 |
| Handle Type | Exterior Handle W/Integral Padlock Hasp; Interir Handle W/Padlock Hasp |
| Number of Doors | 1 |
| Material | Aluminum |
| Latch Type | Heavy-Duty Slam Latch |
| Number of Handles | 1 |
| Manufacturers Part Number | RHDA-1 |
| Brand | JL Industries |