M-D Aluminum Sheet, Union Jack, 57281, 36"L x 36"W x 1/50" Thick, Albras
Write a Review
|
Questions & Answers (0)
Product Description
Easy to cut, form and fabricate. Aluminum material will not rust or corrode. Perforated, decorative design is great for door and window security, plumbing, heating and ventilation projects, radiator heater enclosures, craft and hobby projects, room dividers, cabinet ventilation and more. Recommended for indoor or outdoor uses.
PRICE
$92.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Thickness | 1/50 in |
Product Details
| Description | Aluminum Sheet, Union Jack |
| Color | Albras |
| Manufacturers Part Number | 57281 |
| Brand | M-D Building Products |