Aluminum Sign - Yield - .080" Thick - Red/White, TM124J
Write a Review
|
Questions & Answers (0)
Product Description
TRAFFIC CONTROL SIGN
Top quality relective signs made of heavy duty .080 reflective aluminum with pre-drilled holes for easy mounting.
Top quality relective signs made of heavy duty .080 reflective aluminum with pre-drilled holes for easy mounting.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 30 in |
| Thickness | .08 in |
Product Details
| Sign Legend | Yield |
| Mounting Location | 2 Center Post Holes |
| Material | Aluminum |
| Description | Traffic Sign |
| Legend Heading | Caution |
| Color | White/Red |
| Brand | Accuform |