Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :WBB730110

MPN #: 33941

Ashland 12"W 90 Degree Curve Skate Wheel Conveyor, Aluminum, 10 Wheels per Foot

Product Description
Gravity skatewheel conveyor will convey lightweight loads that have firm flat conveying surfaces such as cartons, totes, cases etc. Benefits and features of skatewheel conveyor include;

  • It is lighter weight than roller conveyor making it ideal for quick temporary set-ups.
  • Includes quick connecting hook and rod couplers.
  • Skatewheels roll freely making them better suited for conveying lighter packages.
  • Aluminum conveyors are lighter in weight for easier handling.
  • Galvanized steel conveyors are heavier and more durable.
  • 1-15/16"Dia., Pre-lubricated aluminum wheels
Construction:

  • 1" x 2-1/2" x 1" frames in 1/8" heat treated aluminum.
  • Axles are ¼" diameter steel and are on 3" centers; one end is threaded with locking nut.
  • WPF or Wheel per foot are noted per line item.
  • Hook and rod couplers are zinc plated.
  • Skatewheel sections are measured by the OAW or Overall Width.
Capacities:

  • Wheels are 1-15/16" diameter with ¼" bore and have a 75 Lb capacity.
  • Aluminum frame capacities (evenly distributed non-impact load):
    • 16 lbs. per foot with supports on 10' centers.
    • 150 lbs. per foot with supports on 5' centers.


Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$459.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height2-27/32 in
Weight Capacity75 per Wheel lbs
Weight21 lbs
Skate Wheel Diameter1-15/16 in
Between Frame Width10 in
Compatible with Conveyor Frame SizeAshland 2-1/2" x 1" Skatewheel & Roller Conveyor
Axle Center3 in
Outside Radius46 in
Inside Radius36 in

Product Details

Assembly RequiredNo
Type90 Degree Curve Conveyor Section
ColorSilver
Wheels per Foot10
Frame Type1/8" Aluminum
StyleSkate Wheel Conveyor
Wheels per Conveyor55
Capacity150 Lbs./Ft. on 5' Support Centers
MaterialAluminum
Package Quantity1
Manufacturers Part Number33941
Conveyor Section90 Degree Curve
BrandAshland Conveyor Products

Warranty

Warranty1 yr