Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB3127767

MPN #: BEXCONV60

Ballymore Expandable Conveyor 10' to 60' w/ Steel Rollers, 24"W. 100 lbs per Ft.

Product Description
Expandable conveyor with combination steel rollers and plastic track. The collapsed length is 10'. The extended length is 60'. Conveyor width is 24" with the overall width 34.625. The capacity is 100 lbs. Per lineal ft. Omni -directional wheels. Blue gravity feed track rollers.

Features:
  • 100 lbs Per Linear Foot
  • Approximately 63' when fully extended
  • Omni-directional wheels allow travel in any direction
  • Includes extra handle - The conveyor can be split into two sections for dual use
  • Weight - 1,225 lbs
  • Height ranges from from approx 26" to 42" fully extended
  • Stacking sections provide compact storage footprint. Collapses to 26" H.


PRICE
$8,089.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-5/8 in
Height48 in
Weight Capacity100
Weight1225 lbs
Roller Diameter1-7/8 in
Between Frame Width24 in
Axle Center3 in
Adjustable Length10' to 60'

Product Details

Assembly RequiredNo
TypeGravity Roller Conveyor
ColorGray
MaterialSteel
Manufacturers Part NumberBEXCONV60
Leg Sets per Unit9
Wheel/Roller MaterialSteel
BrandBallymore

Warranty

Warranty1 yr