Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Louver

Model # :WBB3219145

MPN #: SP-12X4-M

American Louver® Aluminum Spiral Duct Grille, 12" x 4", Silver

Product Description
Superior Aluminum Construction
  • Made from all-aluminum with mill finish for lightweight strength
  • Corrosion-resistant. Ideal for exposed duct applications
  • Rigid frame maintains structural integrity under pressure
  • ±1/32" tolerances ensure precise, secure duct fit
  • Comes pre-assembled for quick installation
Engineered for Quiet, Efficient Airflow
  • Optimized 3/4" blade spacing ensures smooth, directional air
  • Sealed fit with foam gasket minimizes air leakage and rattling
  • Spiral-duct-ready air diffuser designed for efficient, low-noise airflow
  • Low-noise design suited for open ceiling environments
  • Suitable for supply or return applications – Adjustable scoop for directional airflow or open intake versatility
Modern Look for Exposed Ducts
  • Sleek, low-profile grille enhances visible ductwork aesthetics
  • Clean lines and simple profile align with contemporary interiors
  • Mill finish to match any project style


PRICE
$36.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/8 in
Width5-1/4 in
Height1-3/4 in
Nominal Size12 x 4 in
Opening Width4 in
Opening Length12 in
Max Duct Height13 in

Product Details

TypeSpiral Duct Grille
ColorSilver
MaterialAluminum
Package Quantity1
Manufacturers Part NumberSP-12X4-M
BrandAmerican Louver