Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Louver

Model # :WBB2278110

MPN #: ALUMWHT-45-2448-2PK

American Louver Sight-Guard Eggcrate Panel, Angled 45 degrees, Aluminum, White, PK2

Product Description

American Louver Sight-Guard Eggcrate Panel, Angled 45 degrees, Aluminum, White, PK2

Sight-Guard 45 degree angled eggcrate blocks the view of unsightly objects in walls and ceilings that occurs with traditional eggcrate. There is no see through from 3 directions. The free area for air to pass through is the same 92% as traditional eggcrate. The rigid aluminum panel is electrostatically coated white for a hard finish. Package of 2



Features
  • Overall size – 23 ¾" x 47 ¾"
  • cell size - 1/2" x 1/2" x 1/2", angled 45 degrees
  • blade thickness - .016" (.40 mm)


PRICE
$239.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-3/4 in
Width23-3/4 in
Height1/2 in
Weight5 lbs
Nominal Size24 x 48 in
Thickness1/2 in

Product Details

TypeEggcrate Panel
MaterialAluminum
Package Quantity2
ColorWhite
Manufacturers Part NumberALUMWHT-45-2448-2PK
BrandAmerican Louver