Kee Safety® Aluminum Straight Coupling, 1-1/2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Straight Coupling
Designed to give an in-line joint between tubes of the same size. Frequently used to allow full pipes to be used in railing applications.
Straight Coupling
Designed to give an in-line joint between tubes of the same size. Frequently used to allow full pipes to be used in railing applications.
PRICE
$32.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Straight Coupling |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | L14-8 |
| Fitting Type | Coupling |
| Angle | 180° |
| Brand | Kee Safety |