Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB448110

MPN #: 14-5

Kee Safety® Kee Klamp Straight Coupling, 3/4" Diameter

Product Description
Kee Klamp® Fittings
Straight Coupling

Designed to form an inline joint between two pieces of pipe of the same size. Where a constant diameter is required along the outside of the pipe (such as for ADA handrail or garment storage), an internal spigot (type 18) should be considered.
PRICE
$29.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
$29.95
Buy 11 units - 25 units
$25.95Save $4.00 (13%)
Buy 26+ units
$21.50Save $8.45 (28%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-1/16 in
Nominal Pipe Size3/4 in

Product Details

Assembly RequiredNo
TypeStraight Coupling
Pipe Outer Diameter1-1/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part Number14-5
Fitting TypeCoupling
Angle180°
BrandKee Safety