Little Giant Super Duty Multi-Position, Type IAA - Special Duty, 18ft
Write a Review
|
Questions & Answers (0)
Product Description
The Little Giant Super Duty is the strongest, safest multi-use ladder there is. Heavy wall, aerospace-grade aluminum and the highest quality construction make the Super Duty the only ladder for truly heavy-duty use. Innovative locking hinges and telescoping sides allow you to use the Super Duty almost anywhere, including staircases, sloping ground, ramps, and other uneven surfaces. You can use the Super Duty in many unique configurations as an A-frame, extension, staircase, and 90-degree ladder and as a three-level trestle-and-plank scaffolding system. The Super Duty exceeds the highest OSHA and ANSI standards for ladders, is rated to hold up to 375 lbs., and is backed by a lifetime warranty.
PRICE
$655.94
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | Step Ladder 84; Extension 180 in |
| Weight Capacity | 375 lbs |
| Weight | 46 lbs |
| Height to Top Step/Platform | 180 in |
| Storage Depth | 8" |
| Storage Height | 4' 7" |
Product Details
| Type | Multi-Use Ladder |
| Number of Steps | 4 - 10 |
| Color | Gray |
| Duty Rating | Type IAA |
| Material | Aluminum |
| Description | Super Duty Multi-Use Extension Ladder |
| Manufacturers Part Number | 10402 |
| Brand | Little Giant |
Compliance & Certifications
| Certifications | ANSI & OSHA |