Little Giant Velocity Multi-Position, Type IA - Extra Heavy Duty, 14ft
Write a Review
|
Questions & Answers (0)
Product Description
The Little Giant Velocity is constructed of a special alloy that makes it 20 percent lighter than any comparable industrial-rated ladder. The Velocity also includes several innovative new features such as the dual-pin hinge and the easy-to-use Rock Locks for quick adjustment. The Velocity can be used in many unique configurations as an A-frame, extension, staircase and 90-degree ladder, and with Velocity Trestle Brackets (sold separately) to form a trestle-and-plank scaffolding system. The Velocity's wide-flared legs and aerospace-grade aluminum construction provide an unmatched feeling of safety and stability. The Little Giant Velocity is rated to hold 300 pounds on both sides and is a true two-person ladder. Complies with all applicable OSHA requirements and ANSI 14.2 standards.
PRICE
$395.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | Step Ladder 35; Extension 93 in |
| Weight Capacity | 300 lbs |
| Weight | 30 lbs |
| Height to Top Step/Platform | 132 in |
| Storage Depth | 8" |
| Storage Height | 3' 7" |
Product Details
| Type | Multi-Use Ladder |
| Number of Steps | 3 - 10 |
| Color | Silver |
| Duty Rating | Type IA |
| Material | Aluminum |
| Description | Velocity Multi-Use Extension Ladder |
| Manufacturers Part Number | 15413-001 |
| Brand | Little Giant |
Compliance & Certifications
| Certifications | ANSI & OSHA |