Ekena Niche Shelf For Berkshire Wall Niche NCH42X07BE, 42-7/8"W x 7-7/8"H x 7-7/8"D
Write a Review
|
Questions & Answers (0)
Product Description
Urethane wall niches enhance interiors with rich texture and traditional appeal while being incredibly easy to install.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 42-7/8W x 7-7/8H x 7-7/8D in |
Product Details
| Type | Wall Niche |
| Material | Urethane |
| Description | Niche Shelf for Berkshire Wall Niche |
| Series | 1 |
| Manufacturers Part Number | NCH42X07BE |
| Brand | Ekena |