Kee Safety® Aluminum Three Socket Tee, 2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Three Socket Tee
Most commonly used as the 90 degree joint between the top rail and an intermediate upright on guardrailing. As there are two socket set screws in the sleeve, this Kee Lite fitting can be used where a join is required in the horizontal tube. As an alternative, it is possible to use a Type L10 fitting in its vertical position in place of the Type L25, using the latter only where a join in the tubing occurs.
Three Socket Tee
Most commonly used as the 90 degree joint between the top rail and an intermediate upright on guardrailing. As there are two socket set screws in the sleeve, this Kee Lite fitting can be used where a join is required in the horizontal tube. As an alternative, it is possible to use a Type L10 fitting in its vertical position in place of the Type L25, using the latter only where a join in the tubing occurs.
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 2-7/16 in |
| Nominal Pipe Size | 2 in |
Product Details
| Assembly Required | No |
| Type | Three Socket Tee |
| Pipe Outer Diameter | 2-3/8 in |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | L25-9 |
| Fitting Type | Tee |
| Angle | 90° |
| Brand | Kee Safety |