ALUMINUM OPEN TOP TRASH CONTAINERS
24 Gallon Container Silver Finish
Aluminum waste receptacles add style and décor to any environment. These trash containers are ideal for convention centers, arenas, stadiums, malls, office buildings and more. Waste containers are made from heavy gauge aluminum that is corrosion resistant and firesafe. Features large diameter opening for waste disposal access. Two-piece design creates an overlap area and eliminates visibility of plastic liners. ADA compliant. Silver Vein Finish offers high scratch resistance. Includes rigid plastic liner.
Aluminum Trash Container - Silver Vein 24 Gallon Capacity - AL18-SVN
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$729.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 30-1/2 in |
| Weight | 23 lbs |
| Diameter | 15 in |
Product Details
| Type | Decorative Trash Can |
| Liner Material | Plastic |
| Color | Silver Vein |
| Lid | Yes |
| Capacity | 24 gal |
| Lid Type | Flat Open Lid |
| Material | Aluminum |
| Manufacturers Part Number | AL18-SVN |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Witt Industries |