Features:
- Two welded in place carrying handles
- Ideal for use with two wheel hand trucks
- Diamond tread plate surface for better traction
- 1/8" plate thickness
- Usable Dimensions: 21-1/2"W x 18"L
Weights & Dimensions
| Length | 18 in |
| Width | 24 in |
| Height | 4-3/4 in |
| Weight Capacity | 500 lbs |
| Weight | 8 lbs |
| Thickness | 1/8 in |
Product Details
| Assembly Required | No |
| Type | Heavy Duty Dock Board |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | AMD-2418 |
| Brand | Vestil |