J.W. Winco Aluminum Cabinet U-Handle - 20.36"L x 1.02" Dia Bright Tumbled 5/16-18 Tapped Thread
Write a Review
|
Questions & Answers (0)
Product Description
These Cabinet "U" handles are produced from profiled aluminum extrusion, with a smooth surface and of rigid design. The shape of this handle has good ergonomic features. When coated with powder coat epoxy resin, it's handleability is further enhanced.
PRICE
$62.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/8 in |
| Height | 2.24 in |
| Thread Size | Silver in |
| Handle Length | 19.69 in |
| Vertical Lifting Load | 337 lbs |
| Diameter | 1.02 in |
| Mounting Distance | 19-11/16 in |
Product Details
| Type | Tapped Hole |
| Color | Silver |
| Country of Origin | Import |
| Material | Aluminum |
| Manufacturers Part Number | 26W500B79T/5T |
| Brand | J.W. Winco |