Buyers Products Aluminum Underbody Tuck Box, w/ Double Barn Door, 24x24x30", Silver, 1705333
Write a Review
|
Questions & Answers (0)
Product Description
Protect and secure your equipment for the long haul with Smooth Aluminum Underbody Truck Box with Barn Door. Each professional grade box is crafted with a .125 inch thick smooth aluminum body and .100 inch thick doors and sides. The reinforced continuous hinge combines with the built-in rain gutter and D-bulb door seal to help protect your tools from weather and grime. The 3-point locking, die cast compression latch system provides a tight seal and helps deter theft. Built tough with durable, corrosion-resistant .125 in. thick smooth aluminum construction. Contents protected by a side-hinged barn style door and aluminum continuous hidden hinge with solid 1/4" pin. Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately). Easy access to contents with double swing out doors (right or left handle mount), flat-surface mounting option, and no center post to get in the way.
PRICE
$905.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 30 in |
| Height | 24 in |
| Weight | 69 lbs |
| Gauge | 0.125 ga |
| Door Open Width | 31.7 in |
| Door Open Height | 13.7 in |
Product Details
| Color | Silver |
| Number of Latches | 1 |
| Application | Truck Equippers, Installers and Upfitters, Maintenance Professionals |
| Hinge Type | Silver |
| Number of Doors | 2 |
| Finish | Smooth |
| Material | Aluminum |
| Latch Type | 3-Point Compression |
| Manufacturers Part Number | 1705333 |
| Door Style | Double Barn |
| Lock Included | Yes |
| Brand | Buyers Products |