Buyers Products Aluminum Underbody Tuck Box, 14x12x18", Silver, 1705149
Write a Review
|
Questions & Answers (0)
Product Description
Protect and secure your equipment for the long haul with an underbed truck box that offers convenient, easy access on the job site. The Diamond Tread Aluminum Underbody Truck Box is built to last with durable diamond tread aluminum. A reinforced, recessed drop door and a locking, die cast, compression latch system helps guard your tools from weather and theft. Units are built to perform for long life with aircraft grade cable lanyards, aluminum continuous hinges, and a watertight gasket system. Built tough with durable, corrosion-resistant, .100 in. thick diamond tread aluminum for great weather resistance. Box contents are secured behind a recessed drop door with continuous hidden hinge. Protect against weather and theft with the locking, die cast, compression latch system. Can be mounted on either a flat surface or underbody. Built for long life with aircraft-grade cables and a replaceable gasket sealing system.
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 18 in |
| Height | 14 in |
| Weight | 19 lbs |
| Gauge | 0.1 ga |
| Door Open Width | 18 in |
| Door Open Height | 14 in |
Product Details
| Color | Silver |
| Number of Latches | 1 |
| Application | Truck Equippers, Installers and Upfitters, Maintenance Professionals |
| Hinge Type | Silver |
| Number of Doors | 1 |
| Finish | Diamond Tread |
| Material | Diamond Tread Aluminum |
| Latch Type | Die Cast Compression |
| Manufacturers Part Number | 1705149 |
| Door Style | Drop-Down |
| Lock Included | Yes |
| Brand | Buyers Products |