Aluminum Vertical Gas Cylinder Cabinet - 2 Cylinder Capacity, Manual Close
|
Questions & Answers (0)
Product Description
Assembled Aluminum Vertical LP/OG Gas Cylinder Cabinet
2 Cylinder Capacity
Superior quality makes this cylinder cabinet extremely durable and easy to use. This cylinder storage cabinet is made with 12 gauge all welded aluminum that will not spark, rust, corrode or discolor. Expanded .125" thick metal panels are great for outdoors and provide resistance to tampering. Welded hasp on front panel door accepts a padlock for extra security (padlock sold separately). Heavy gauge aluminum mesh and extruded frame add rigidity. Aluminum cylinder storage cabinet is 1/3 the shipping weight of steel and will save on freight. Cylinder cabinet Complies with NFPA 58 for LPG storage and OSHA 1910.110 requirements. LPG vertical cylinder storage lockers also comply with Canadian Standards Association CSA-B149.2. Shipped assembled.
2 Cylinder Capacity
Superior quality makes this cylinder cabinet extremely durable and easy to use. This cylinder storage cabinet is made with 12 gauge all welded aluminum that will not spark, rust, corrode or discolor. Expanded .125" thick metal panels are great for outdoors and provide resistance to tampering. Welded hasp on front panel door accepts a padlock for extra security (padlock sold separately). Heavy gauge aluminum mesh and extruded frame add rigidity. Aluminum cylinder storage cabinet is 1/3 the shipping weight of steel and will save on freight. Cylinder cabinet Complies with NFPA 58 for LPG storage and OSHA 1910.110 requirements. LPG vertical cylinder storage lockers also comply with Canadian Standards Association CSA-B149.2. Shipped assembled.
PRICE
$669.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 16 in |
| Height | 33 in |
| Cylinder Size | 20 lb |
Product Details
| Type | Cylinder Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Gray |
| Door Type | Manual Close |
| Style | Vertical |
| Capacity | 2 Cylinders |
| Number of Doors | 2 |
| Cylinder Type | LPG |
| Material | Aluminum |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Manufacturers Part Number | LP2S |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | Securall Products |