Justrite Horizontal, 8 Cylinder, Aluminum Storage Cabinet, 30"W x 32"D x 65"H, Manual Close
Write a Review
|
Questions & Answers (0)
Product Description
The "no rust" solution to safely securing LPG and compressed gas cylinders! Cylinder Lockers from Justrite offer superior features that make these units extremely durable and easy-to-use. Constructed of 100% welded aluminum - they will not rust, corrode or discolor. Justrite's expanded .065" (1.65mm) thick metal panels are the strongest in the industry - offering additional resistance to tampering. Welded security lug on front panel door accepts a padlock (not included) for extra security. Heavier gauge aluminum mesh and extruded (not bent) frame add rigidity. All models have an exclusive solid aluminum roof panel that slants toward the back to shed water and ice. Eleven modular styles provide an efficient, attractive solution to expanded, multi-cabinet storage. Complies with NFPA 58 for LPG storage and OSHA 1910.110 requirements. LPG vertical lockers also comply to Canadian Standards Association CSA-B149.2. Includes a limited warranty of 1 year.
PRICE
$2,665.13
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 32 in |
| Height | 65 in |
| Weight | 114 lbs |
| Cylinder Size | 20 or 33 lb |
Product Details
| Type | Cylinder Cabinet |
| Number of Adjustable Shelves | 0 |
| Color | Silver |
| Door Type | Manual Close |
| Style | Horizontal |
| Capacity | 8 Cylinders |
| Number of Doors | 1 |
| Cylinder Type | LPG |
| Material | Aluminum |
| Construction Type | Assembled |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 23003 |
| Number of Fixed Shelves | 4 |
| Base Type | Frame |
| Brand | Justrite |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NFPA 58, OSHA 1910.110 |