Vestil Aluminum Walk Ramps with Handrails 120-1/4''L x 39-3/8''W, 2200 Lb. Capacity, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Load and unload trucks when docks are unavailable with the Aluminum grip-strut Walk Ramp with hand rails. The open deck design allows snow, ice and water to fall through ramp providing a positive grip for delivery men/women, shippers and receivers. One hundred (100) percent welded aluminum construction is lightweight and will not rust. Overlap style end lip rests on the trailer bed to provide a smooth transition. Each unit includes two safety chains to connect the ramp to the trailer for safety. Not for pallet trucks or three wheel carts. Serrated ramp surface provides a non-slip grip
PRICE
$2,169.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 39-3/8 ft-in |
| Height | 45-5/16 ft-in |
| Weight Capacity | 1500 lbs |
| Weight | 128 lbs |
| Ramp Length | 120-1/4 ft-in |
| Usable Width | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Truck & Van Walk Ramp |
| Color | Silver |
| Style | Overlap |
| Material | Aluminum |
| Manufacturers Part Number | AWR-G-38-10A-HR |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |