Five Star Mfg Aluminum Folding Ramp Pair, 1500 lb Capacity, 108"L x 12"W
Write a Review
|
Questions & Answers (0)
Product Description
Five Star Folding Ramps use the same frame structure as our standard ramps. We simply build them in halves and join the halves with Five Star hinges. That's right! We don't buy our hinges; we make them from the same high-quality aluminum plate and bar that gives our ramps the longest life in the business. Folding Ramps are convenient to carry and store, particularly for ramp lengths beyond 6′. Patented Tread Rod surface is strong, lightweight & provides premier wet & dry traction, allowing dirt & debris to pass through. No Mar vinyl covers won't scar your tailgate. Safety strap included. Limited 1 year for defects in materials or workmanship.
PRICE
$769.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 ft |
| Width | 9 ft |
| Height | 5 in |
| Weight Capacity | 1500 lbs |
| Weight | 59 lbs |
| Ramp Length | 5 ft 2 in |
| Usable Width | 12 in |
Product Details
| Assembly Required | No |
| Type | Folding Ramp |
| Color | Silver |
| Style | Single Fold |
| Material | Aluminum |
| Manufacturers Part Number | 912F |
| Brand | Five Star Mfg |
Warranty
| Warranty | 1 Year |