Features:
- Aluminum side curbs prevent fork truck run-off
- Overlap style lip with safety chains secures ramp to trailer
- Steel grating allows snow, ice and rain to fall through
Weights & Dimensions
| Length | 2 ft 6 in |
| Width | 7 ft 11 in |
| Height | 3 ft 9 in |
| Weight Capacity | 16000 lbs |
| Weight | 4269 lbs |
| Ramp Length | 30 ft |
| Usable Width | 87 in |
Product Details
| Assembly Required | Yes |
| Type | Forklift Yard Ramp |
| Color | Silver |
| Style | Overlap |
| Material | Aluminum/Steel |
| Manufacturers Part Number | SY-169330 |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |