Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3247968

MPN #: SY-307236-L

Vestil™ Aluminum/Steel Yard Ramp Grating, 432''L x 74''W, 30,000 Lb. Capacity, Silver

Product Description
The portable Aluminum Yard Ramp with steel grating has a unique design that allows one person to position the ramp, adjust its service height, and load or unload trailers from ground level. It includes hand pump hydraulic lift, safety pressure relief valve, anchor chains, and tow bar pocket.

Features:
  • Aluminum side curbs prevent fork truck run-off
  • Overlap style lip with safety chains secures ramp to trailer
  • Steel grating allows snow, ice and rain to fall through


PRICE
$41,289.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width6 ft 2 in
Height3 ft 9 in
Weight Capacity30000 lbs
Weight4285 lbs
Ramp Length36 ft
Usable Width66 in

Product Details

Assembly RequiredYes
TypeForklift Yard Ramp
ColorSilver
StyleOverlap
MaterialAluminum/Steel
Manufacturers Part NumberSY-307236-L
BrandVestil

Warranty

Warranty1 Year