Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Canarm

Model # :WBB3192076

MPN #: ALX120-UD033V

Canarm® ALX 12-1/4" Roof Exhauster Direct Drive Upblast, 1400 CFM, 1/3 HP, 120/240V, 50 LBS

Product Description
Ideal for exhausting air from factories, offices, warehouses or commercial buildings. The ALX series spun aluminum exhaust fan can be used as either a roof top or wall mount exhaust fan.

Features:
  • Spun aluminum housing will not rust, chip or peel
  • Aluminum backward inclined wheel is non-overloading
  • All motors are 1 Phase 120/240V operation and can be operated at 50 or 60 Hz
  • All units can be wall mounted
  • Variable speed PSC Motors available on ALX105/120/135
  • Quick release latches for easy motor access on ALX135 – ALX165


PRICE
$665.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height19 in
Weight50 lbs
Fan Diameter12-1/4 in
Base Dim.19 in²
Base Length19 in

Product Details

RPM1650 rpm
CFM1400 CFM
Horsepower1/3 HP
ColorGray
Number of SpeedsVariables
Drive TypeDirect Drive
Hertz60 Hz
Operating Temperature300° F
Motor TypeOpen Dripproof
Voltage120/240 V
MaterialAluminum
Phase1
DescriptionUpblast Direct Drive Spun Alum Exhauster
Manufacturers Part NumberALX120-UD033V
BrandCanarm

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL