Canarm® ALX 12-1/4" Roof Exhauster Direct Drive Upblast, 1400 CFM, 1/3 HP, 120/240V, 90 LBS
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for exhausting air from factories, offices, warehouses or commercial buildings. The ALX series spun aluminum exhaust fan can be used as either a roof top or wall mount exhaust fan. Spun aluminum housing will not rust, chip or peel. Aluminum backward inclined wheel is non-overloading. All motors are 1 Phase 120/240V operation and can be operated at 50 or 60 Hz. All units can be wall mounted. Quick release latches for easy motor access. EC motors offer true variable speed operation and up to 70% energy savings over PSC motors. Can be controlled remotely up to 50' using a remote mount potentiometer or 0-10V.
PRICE
$1,089.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 19 in |
| Weight | 90 lbs |
| Fan Diameter | 12-1/4 in |
| Base Dim. | 19 in² |
| Base Length | 19 in |
Product Details
| RPM | 1650 rpm |
| CFM | 1400 CFM |
| Horsepower | 1/3 HP |
| Color | Gray |
| Number of Speeds | Variable |
| Drive Type | Direct Drive |
| Operating Temperature | 300° F |
| Motor Type | Open Dripproof |
| Voltage | 120/240 V |
| Material | Aluminum |
| Phase | 1 |
| Description | Upblast Direct Drive Spun Alum Exhauster |
| Manufacturers Part Number | ALX120-UD033EC |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL705 |