Amax® 13" LED Platter Light, 40W, 2400 Lumens, 120V, Brush Nickel
Write a Review
|
Questions & Answers (0)
Product Description
13" 120V 40W LED light 5CCT 2700K/3000K/3500K/4000K/5000K. Dimmable. Durable metal construction. Simple snap in installation for 3" or 4" J-Box. Brushed Nickel finish, white diffuser. Wet location rated.
PRICE
$85.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Height | 1 in |
Product Details
| Type | LED Fixture |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | Brush Nickel |
| Series | 5CCT LED Platter |
| CRI | 90 |
| Number of Lights | 1 |
| Style | Flush |
| Mounting Location | Ceiling, Wall mount |
| Wattage | 40 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 5CCT-SM13DL-BN |
| Bulb Type | LED |
| Lumens | 2400 |
| Shape | Square |
| Brand | Amax Lighting |