Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amax Lighting

Model # :WBB3248008

MPN #: 5CCT-SM13DL-WT

Amax® 13" LED Platter Light, 40W, 2400 Lumens, 120V, White

Product Description
13" 120V 40W LED light 5CCT 2700K/3000K/3500K/4000K/5000K. Dimmable. Durable metal construction. Simple snap in installation for 3" or 4" J-Box. White finish, white diffuser. Wet location rated.

PRICE
$85.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Height1 in

Product Details

TypeLED Fixture
Color Temperature2700, 3000, 3500, 4000, 5000 K
ColorWhite
Series5CCT LED Platter
CRI90
Number of Lights1
StyleFlush
Mounting LocationCeiling, Wall mount
Wattage40 W
Voltage120 V
Package Quantity1
Manufacturers Part Number5CCT-SM13DL-WT
Bulb TypeLED
Lumens2400
ShapeSquare
BrandAmax Lighting