Amax® 5" LED Downlight, 12W, 120V, 3000K, White
Write a Review
|
Questions & Answers (0)
Product Description
5" 12W 120V LED Downlight, dimmable, decorative ring is 3/16" thin. Wet location rated. White finish, white diffuser.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Diameter | 5 in |
| Number of LED Bulbs | 1 lbs |
Product Details
| Type | Led Rigel Down Light |
| Average Life | 50000 hr |
| Color Temperature | 3000 K |
| Color | White |
| CRI | >90 |
| Mounting Location | Ceiling/Wall |
| Wattage | 12 W |
| Voltage | 120 V |
| Manufacturers Part Number | LED-RT5DL/WT |
| Bulb Type | LED |
| Lumens | 700 |
| Brand | Amax Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SGS |