Amax® 7" Radar Sensor Disk LED Recessed Light Kit w/ Trim, 15W, 120V, 3000K, White
Write a Review
|
Questions & Answers (0)
Product Description
7" 15w 120V radar sensor LED ceiling mount light is perfect solution for any area where you want light to automatically turn on when motion is detected. This light features a 17 second duration of light when motion is detected up to 4.5-5.5 yards. Providing 1080 lumens, 3000K warm white. It is perfect for the closet, bathroom, hallway, stairway, kitchen, workplace, garage, basement, storage and utility rooms. Wet location rated.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Diameter | 7 in |
| Number of LED Bulbs | 1 lbs |
Product Details
| Type | LED Downlight with Radar Sensor |
| Average Life | 50000 hr |
| Color Temperature | 3000 K |
| Color | White |
| CRI | >90 |
| Mounting Location | Ceiling/Wall |
| Wattage | 15 W |
| Voltage | 120 V |
| Manufacturers Part Number | LED-RSM7DL/WT |
| Bulb Type | LED |
| Lumens | 1000 |
| Brand | Amax Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SGS |