The slim downlight delivers a solution for fast BAFFLE RECESS mount application for both residential and commercial applications. In addition, it is wet location rated and is cost effective solution for fire rated application. It provides a 120-Volt alternating current source and eliminates the need for an external traditional LED driver. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits to make ceiling even flat and also can replace recess can.
Amax Lighting 4" Round LED Baffle Recess Down Light, 9W, 120V, 3000K, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5.51 in |
| Width | 5.51 in |
| Height | 3.58 in |
| Number of LED Bulbs | 1 lbs |
Product Details
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 3000 K |
| Color | White |
| CRI | 90+ |
| Mounting Location | Downlight |
| Wattage | 9 W |
| Voltage | 120 V |
| Material | Metal, Plastic |
| Description | 4" Round LED Baffle Recess Down Light |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-BR4P-WT |
| Lamp Type | LED |
| Lumens | 580 |
| Shape | Round |
| Brand | Amax Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CET, ETL, Energy Star |