The slim downlight delivers a solution for fast flush mount application for both residential and commercial applications. Eliminate can application. It is self-junction boxed and can be installed via a flexible conduit. Wet location rated. It is cost effective solution for fire rated application. To make ceiling even flat and ultra-energy saver. It provides a 120V alternating current source and eliminates the need for a traditional LED driver. Easy to install. This modular approach results in an encapsulated luminary that unites performance, cost and safety benefits.
Amax Lighting 4" Round LED Veloce Recess Down Light, 10W, 120V, 3000K, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 2.69 in |
| Number of LED Bulbs | 1 lbs |
Product Details
| Lamp Included | Yes |
| Average Life | 35000 hr |
| Color Temperature | 3000 K |
| Color | Black |
| CRI | 90+ |
| Mounting Location | Downlight |
| Wattage | 10 W |
| Voltage | 120 V |
| Material | Metal, Plastic |
| Description | 4" Round LED Veloce Recess Down Light |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-SR4P/BLK |
| Lamp Type | LED |
| Lumens | 580 |
| Shape | Round |
| Brand | Amax Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL, Energy Star |