Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




eLEDing

Model # :WBB3151389

MPN #: EE-D150

eLEDing® Dual Head Solar Street Parking Lot LED Area Light, 150W, 31500 LM, Black

Product Description
Looking for a cost-effective and sustainable lighting solution for your commercial or residential outdoor space? Look no further than our eLEDing Solar LED Street Lights! With independent integrated solar lighting systems that work automatically with light sensors, these lights require no electric wires for installation, making them the perfect choice for any location. Featuring an LED light, solar panel, remote controller, and storage battery all in one set, our Solar LED Street Lights offer all the advantages of existing outdoor solar lights while bringing unique value to the commercial solar lighting market. So why wait? Take the first step towards an eco-friendly lighting solution and purchase our Solar LED Street Lights today!

Features:
  • LED modules orientation can be adjusted
  • Battery display
  • can know the battery status easily
  • The solar flood light has 160° mounting angle, when it combines with rotatable led module, the solar lighting system is very flexible in installation. All brackets is aluminum annoy, so that the whole light fixture is strong but light weight
  • Four-Stage Night Mode - The lamps lighting divide into 4 stages, each stage time and dim can be setting according to demands With diming setting, it is an efficient way to save energy, and keep the lamp working in best power and time
  • The solar lamp will automatically turn on from dusk to dawn. The light will keep constant brightness in a set power in the period
  • Pole sold separately
  • Day/Night open load delay time. (5s ,Can customize)


PRICE
$1,799.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length58 in
Width10 in
Height28 in
Weight49
Number of LED Bulbs448

Product Details

Mounting HardwareYes
Charging Time6 - 8 Hours
Power SourceSolar
Mounting LocationWall
Wattage150 W
Run Time60 Hours
MaterialAluminum Alloy
Degree of ProtectionIP65
Manufacturers Part NumberEE-D150
Lumens31500
BrandeLEDing
Battery TypeLithium
TypeLED Area Light
Lamp IncludedYes
Average Life5000 hr
Color Temperature6000 K
ColorBlack
Lamp CodeLED
Voltage25.6 V
Package Quantity2
DescriptionDual Head Solar Street Parking Lot LED Area Light
Bulb TypeLED

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE, ROHS, FCC, ISO9001:2015