Amax® LED Flood Light With Protective Lens Cover, 42W, 3500 Lumens, >80 CRI, White
Write a Review
|
Questions & Answers (0)
Product Description
LED light with photocell for dusk to dawn operation. Frosted lens. Lights up to 40'x40'. Automatically turns on at night, off in the morning. Exclusive weather resistant shield for severe weather conditions.
PRICE
$105.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | LED Floodlight |
| Color Temperature | 4000 K |
| Color | White |
| Mounting Location | Wall |
| Wattage | 42 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-FL55WT |
| Bulb Type | LED |
| Weatherproof | Yes |
| Lumens | 3500 |
| Shape | Rectangle |
| Brand | Amax Lighting |
Compliance & Certifications
| Certifications | cETL/ETL |