Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lithonia Lighting

Model # :WBB3194444

MPN #: ESXF5 ALO SWW2 XVOLT YS DDB

Lithonia Lighting ESXF5 LED Floodlight, Adjustable Light Output, 30K/40K/50K, 277-480V, Dark Bronze

Product Description
The Lithonia Lighting® ESXF5 LED floodlight is an all-in-one flood that gives ultimate versatility by offering 36 configurations in one product. Delivering superior illumination and also offers easy access to controls for color switching, lumen switching and selectable photocell. ESXF5 comes with the two most common mountings already included in the box, making on-the-spot reconfiguring quick and easy. No more go-backs!

The ESXF family has five sizes with lumen packages ranging from 1,500 to 50,000 lumens and are designed to replace 150W to 500W Quartz or 75W to 1000W HID floodlights. Suitable for both professionals and DIYers, these floodlights offer a wide flood distribution (7x7) and DLC Premium performance, making it a one-stop-shop for all floodlighting needs.

Specifications
  • Shape: Rectangular
  • Light Source: LED - Static
  • Dynamic Feature: Switchable White
  • Lumens: 30,000 LM, 40,000 LM, 50,000 LM
  • CCT / LED Color: 3000 K, 4000 K, 5000 K
  • CRI: 80
  • Compliance Listing: DLC Standard
  • Environmental Listing: IP66, Wet Location
  • Regulatory Listing: C-UL-US
  • Dimming Protocol: 0-10V
  • Voltage Rating: 277-480


PRICE
$669.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-1/2 in
Width16 in
Height3-1/2 in
Weight20 lbs

Product Details

TypeLED Floodlight
Average Life36000 hr
Color Temperature3000/4000/5000 K
ColorBrown
SeriesESXF5
CRI80
Mounting LocationTenon Slip Fitter, Yoke
Wattage193/185/192/264/250/262/336/316/334 W
Voltage277-480 V
MaterialDie-cast Aluminum
Package Quantity1
Manufacturers Part NumberESXF5 ALO SWW2 XVOLT YS DDB
CI Code283G2G
Bulb TypeLED
WeatherproofYes
Lumens30000/40000/50000
ShapeRectangle
BrandLithonia Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, DLC Premium, IP66