Amax Lighting LED-SLC12WH LED Security Light Jar, 12W, 4000 CCT, 1000 Lumens, 82 CRI, White
LED outdoor security light jar with photocell sensor provides safety and security in many commercial and residential applications.
Amax Lighting LED-SLC12WH LED Security Light Jar, 12W, 4000 CCT, 1000 Lumens, 82 CRI, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.13 in |
| Width | 4.5 in |
| Height | 7.63 in |
| Number of LED Bulbs | 24 LED Chips On Board lbs |
Product Details
| Type | LED Fixture |
| Lamp Included | Y |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | White |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 12 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-SLC12WH |
| Base Type | COB |
| Lumens | 1000 |
| Shape | COB |
| Brand | Amax Lighting |